LOCTITE

LOCTITE SI 5300 red silicone sealing, high temperature resistance, 310ml

  • ERIKS:13614620
  • Manufacturer:4058093025222
Image 1
LOCTITE® SI 5300™ is generally used for sealing applications, but also for bonding and for high temperature protection. It is primarily used in industrial bonding/sealing applications, heating engineering, industrial ovens, household electrical and industrial heating equipment. This product is typically used in applications up to 350 °C
Save to list

€38.13/ pieceexcl. VAT

€46.14incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
SI 5300
Volume
310 ml
Colour
Red
Max. temperature
350 °C