LOCTITE

LOCTITE SI 5075, Black, 4,27 m Roll

  • ERIKS:14608370
  • Manufacturer:5010266006369
Image 1
LOCTITE® SI 5075 is a non-sticky, self-fusing, multi-purpose wrap for tape-based repair situations. Offering a tensile shear strength of 50 kg/cm², the tape stretches to three times its size and seals instantly. It is resistant to UV, salt water, fuels and acids. LOCTITE SI 5075 also offers dielectric strength up to 15kV/mm and a service temperature range of -54 to +260°C.
Reliable, temporary repairs on a variety of substrates
Sealing and insulating silicone rubber wrap
Self-fusing
Resistant to UV, salt water, fuels and acids
Save to list

€17.01/ pieceexcl. VAT

€20.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE