LOCTITE

LOCTITE SF 7850 Citrus Pumice Hand Cleaner 400ml

  • ERIKS:13283970
  • Manufacturer:4058093001998
Image 1
LOCTITE® SF 7850 is a natural hand cleaner containing no petroleum solvents. It cleans hands with a solvent extracted from oranges. This hand cleaner has a citrus scent and contains no artificial fragrance. It is a skin-friendly abrasive lotion that contains aloe vera, lanolin and jojoba oil for skin conditioning. It cleans without water and can remove grease, grime, inks, soil, paint, gasket cements, epoxies and glues. It contains extra-fine abrasives which clean deep into pores.
Natural extract base
Biodegradable
Free of mineral oils
Contains premium skin conditioners
Works with or without water
Removes ground-in dirt, grease, grime, and oil
Save to list

€11.89/ pieceexcl. VAT

€14.39incl. VAT

36 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
7850