

€173.76/ pieceexcl. VAT
€210.25incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Type | 7458 |
Application | Surface treatment |
Volume | 500 ml |
Colour | Colourless |
Packaging | Flask |