LOCTITE

LOCTITE SF 7414, 50 ml Tube

  • ERIKS:14081151
  • Manufacturer:5010266002392
Image 1
LOCTITE® SF 7414 is a blue, high viscosity, solvent-based fast drying paste used to visually detect any movement in the adjustment of parts. The product has been developed for use on compression fittings, studs, nuts, parts and assemblies after they have been set to the correct torque, tension or position, thus providing an inexpensive method for warranty protection. It demonstrates excellent adhesion to metals.
Save to list

€21.89/ pieceexcl. VAT

€26.49incl. VAT

38 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
7414
Colour
Blue
Volume
50 ml
Packaging
Pipe