LOCTITE

LOCTITE SF 7070 Cleaner Aerosol Low Flash Off 400ml

  • ERIKS:23570746
  • Manufacturer:5010266242743
Image 1
Image 2
Image 1
Image 2
LOCTITE® SF 7070 is a solvent-based (non-CFC) parts cleaner and degreaser formulated specifically to prepare plastic components ready for bonding with adhesives. Suitable for use as a spray or in immersion cleaning at room temperature, the product is able to remove most oils, greases, lubrication fluids, metal cuttings and fines from plastic parts without the risk of stress cracks.
Solvent-based general parts cleaner
Designed for use on plastic components
No risk of stress cracks
Can be applied by spray or immersion
Save to list

€19.23/ pieceexcl. VAT

€23.27incl. VAT

71 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
7070
Application
Cleaning
Packaging
Spray
Volume
0.4 l