LOCTITE

LOCTITE SF 7039, 400 ml Aerosol Can

  • ERIKS:23168063
  • Manufacturer:4058093002193
Image 1
LOCTITE® SF 7039 is a contact spray cleaner formulated for use on electrical contacts exposed to moisture or other contaminants, without damaging existing varnishes. It leaves a water repellant residue and is typically used in applications with an operating temperature range of -30 °C to +50 °C.Does not affect insulating varnishesFor cleaning electrical contacts, relays, switchgear, etc, which are exposed to moisture or other contamination
Save to list

€23.45/ pieceexcl. VAT

€28.37incl. VAT

37 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
7039
Application
Cleaning
Packaging
Spray can
Volume
0.4 l