LOCTITE

LOCTITE Pro Pump Handheld Dispenser

  • ERIKS:14444211
  • Manufacturer:079340015364
Image 1
The LOCTITE® Pro Pump Handheld Dispenser is a bottle-mounted adhesive dispenser that can be used with 50 ml or 250 ml bottles of LOCTITE® anaerobic adhesives, creating a complete dispensing system. This dispenser utilises patented progressive cavity pump technology that is specifically designed to dispense LOCTITE anaerobic threadlockers and retaining compounds. The ergonomic design allows the user to deliver a drop of adhesive with a single pull of the trigger. The multi-position nozzle delivers adhesive in three different orientations: horizontal, 45° up and 45° down, and can also be folded down 90° for storage. The LOCTITE Pro Pump Handheld Dispenser enables more accurate and consistent application while eliminating waste and mess.
Turns a bottle of adhesive into a dispensing system
Easy to setup and easy to use
Articulating nozzle with slip luer feature for dispense tips
Can be used to apply to difficult-to-reach blind holes
Included in the Box: (1) Pro Pump Handheld Dispenser, (1) instruction sheet
Compatible with all LOCTITE anaerobic threadlockers and retaining compounds
Fits on both 50 ml and 250 ml LOCTITE adhesive bottles (no additional parts needed)
Delivers an average of 30 mg of adhesive with a single pull of the trigger
Provides precise drop placement
Eliminates spills, waste, and mess
Save to list

€44.14/ pieceexcl. VAT

€53.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE