LOCTITE

LOCTITE Pneumatic 300ml Cartridge Dispenser

  • ERIKS:11905214
  • Manufacturer:079340970021
Image 1
LOCTITE 97002 (IDH 88632) is a pneumatic cartridge dispenser for 300 ml cartridges. LOCTITE cartridge dispensers are ergonomically designed for hand delivery of LOCTITE sealants. This pneumatically operated dispensing system is designed for simple, clean, hand-held dispensing of LOCTITE products.
Controlled flow from the cartridge
Integrated pressure regulator
Hand-held unit for 300 ml cartridges
Quick pressure relief to minimize run-on effect
Save to list

€162.92/ pieceexcl. VAT

€197.13incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Volume
300 ml