LOCTITE

LOCTITE PC 7227 KT1KG FR/NL

  • ERIKS:23286220
  • Manufacturer:5010266321523
Image 1
LOCTITE PC 7227 is an ultra-smooth brushable, ceramic and silicon carbide filled, solvent-free coating that offers protection against turbulence, chemical attack, abrasion, and corrosion. The high gloss, low friction coating can be used to restore or increase pump efficiency. It can also be used to repair and protect heat exchanges and condensers, lining tanks, pipes, and chutes, resurfacing and repairing rudders and pintel housings and resurfacing cooling pump impellers and butterfly valves.
Ultra-smooth brushable consistency
Protects against abrasion, corrosion, and damage from turbulence
Easy to mix and apply
Can be used as a topcoat over LOCTITE® Wearing Compounds for applications requiring surface rebuilding and lasting protection
Ceramic and silicon carbide-filled - to provide maximum protection
Reduces downtime
Save to list

€180.53/ pieceexcl. VAT

€218.44incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
Nordbak 7227
Application
Protective coatings and compounds
Weight
1000 g
Colour
Grey