LOCTITE

LOCTITE LB 8150, 400 g Can

  • ERIKS:14485710
  • Manufacturer:4058093044582
Image 1
LOCTITE® LB 8150 is anti-seize lubricant paste fortified with graphite and extreme pressure (EP) additives. LOCTITE LB 8150 is a silver, aluminium, petroleum-based lubricant and is inert and won't evaporate or harden in extreme heat or cold. It can tolerate high temperatures to +900°C and is suitable for assemblies where such temperatures are possible.
Aluminium, petroleum-based lubricant paste
Inert and won't evaporate or harden in extreme heat or cold
Fortified with graphite and extreme pressure (EP) additives
Temperature resistant to +900°C
Save to list

€31.61/ pieceexcl. VAT

€38.25incl. VAT

Sold per: 12Min. order: 12

5 In stock - Estimated delivery date 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE