LOCTITE

LOCTITE Instant adhesive gel 3g Loctite 454

  • ERIKS:12532730
  • Manufacturer:4100630296883
Image 1
Image 2
Image 1
Image 2
Loctite 454
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
454
Weight
3 g
Colour
Transparent
Operating temperature
from -50 to 120 °C
Viscosity
from 100000 to 300000 mPa·s
Gap width
0.05...0.2 mm
Packaging
Pipe