LOCTITE

LOCTITE Hysol 3471A&B metal set 2x250g

  • ERIKS:23165303
  • Manufacturer:5010266147819
Image 1
LOCTITE® EA 3471 is a 2-part, grey, non-sagging epoxy putty which is easy to apply with no need for heating or welding. Typical applications include repairing non-structural defects in castings, making jigs and fixtures, sealing vessels, tanks and valves, resurfacing worn air seals and filling cavitated areas. This product is typically used in applications with an operating range of -30 to +105°C.Cures to a metal-like finishSuperior adhesion on metal surfacesBonds well to all metal substratesWill not sag or shrink
Save to list

€60.41/ pieceexcl. VAT

€73.10incl. VAT

9 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
Hysol 3471
Weight
250 g