LOCTITE

LOCTITE HD14 Dual Cartridge Handheld Manual Dispensers, 200 ml

  • ERIKS:14256632
  • Manufacturer:7798063669175
Image 1
The LOCTITE® HD14 Dual Cartridge Handheld Manual Dispenser is available in 200 ml (item #2693822) and 400 ml (item #2693823) sizes. It is designed for handheld dispensing of two-component adhesive products packaged in either 200 ml or 400 ml cartridges. The dispensers are compatible with all standard product ratios.
Cost-effective handheld manual dispensing of LOCTITE 200 ml or 400 ml 2-part adhesives
Conversion kit for 1:1, 2:1, 4:1, and 10:1 mixing is included with each dispenser
Dual drive rod mechanism and ratio selector switch for improved dispensing performance
Included in the Box: (1) 200 ml or 400 ml Dual Cartridge Manual Dispenser, (1) conversion kit for all 4 mix ratios, (1) instruction sheet
Cartridge kits are interchangeable between manual/pneumatic models
Improved ergonomics
Compatible with various mix ratio LOCTITE adhesives
Save to list

€346.60/ pieceexcl. VAT

€419.39incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE