LOCTITE

LOCTITE EA 9514 CR300ML FR/NL

  • ERIKS:12179008
  • Manufacturer:5010266001999
Image 1
LOCTITE® EA 9514 is a high impact and temperature resistant structural adhesive. The 1-part high performance epoxy is formulated for applications requiring toughness characteristics such as filter and magnet bonding. The product is suitable for gap filling and is resistant to operating temperatures up to +200°C. It offers high shear and peel strength, along with good chemical resistance. Suitable for induction curing.
High impact resistance and very high shear strength of 45 N/mm²
High temperature resistance up to +200°C
Non-sag/high viscosity material suitable for vertical applications and automated placement
Curing mechanism: Heat or induction
Save to list

€83.48/ pieceexcl. VAT

€101.01incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE