LOCTITE

LOCTITE EA 9497 DC50ML FR/NL

  • ERIKS:11905061
  • Manufacturer:4058093003763
Image 1
LOCTITE® EA 9497 is a general-purpose high temperature resistant structural bonder with thermal conductivity. The grey, 2-part, medium viscosity epoxy reliably bonds metal sheets or electrical components where toughness and thermal conductivity is required. It can be used in high temperatures up to +200°C, provides large gap fill and high compression strength in harsh environments.
Ideal for bonding metal parts
High temperature resistance up to +200°C
Suitable for Surface Permanent Magnet (SPM) and Interior Permanent Magnet (IPM) bonding
Room temperature, heat or induction cure
Save to list

€27.27/ pieceexcl. VAT

€33.00incl. VAT

5 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
Hysol 9497
Application
Structural bonding
Volume
50 ml
Colour
Grey