LOCTITE

LOCTITE EA 9497, 400 ml Standard Cartridge

  • ERIKS:11905062
  • Manufacturer:5010266423180
Image 1
LOCTITE® EA 9497 is a general-purpose high temperature resistant structural bonder with thermal conductivity. The grey, 2-part, medium viscosity epoxy reliably bonds metal sheets or electrical components where toughness and thermal conductivity is required. It can be used in high temperatures up to +200°C, provides large gap fill and high compression strength in harsh environments.
Ideal for bonding metal parts
High temperature resistance up to +200°C
Suitable for Surface Permanent Magnet (SPM) and Interior Permanent Magnet (IPM) bonding
Room temperature, heat or induction cure
Save to list

€88.63/ pieceexcl. VAT

€107.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE