LOCTITE

LOCTITE EA 9492 A&B (2:1) Dual Cartridge 400ml

  • ERIKS:13523998
  • Manufacturer:5010266389172
Image 1
LOCTITE® EA 9492 is a 2-part, white epoxy adhesive designed to offer both high chemical resistance and high temperature resistance up to +180°C in structural bonding applications. Offering very low outgassing, the product is a good general purpose solution for bonding and repairing a wide range of materials. Other attributes include superior thermal shock and impact resistant properties.
High temperature resistance
High chemical resistance
Bonds various materials
Low outgassing
Save to list

€91.07/ pieceexcl. VAT

€110.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
Hysol 9492
Volume
400 ml