LOCTITE

LOCTITE EA 9483 A&B (2:1) Dual Cartridge 50ml

  • ERIKS:11905068
  • Manufacturer:5010266365497
Image 1
Loctite® Hysol® 9483 A&B is a general purpose, 2K-Epoxy adhesive, suitable for bonding and potting where optical clarity and high strength are required. Ideal for bonding decorative panels and displays.
Save to list

€28.02/ pieceexcl. VAT

€33.90incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
Hysol 9483
Application
Structural bonding
Volume
50 ml
Colour
Bright