LOCTITE

LOCTITE EA 3463 24X50G FR/NL

  • ERIKS:23168382
  • Manufacturer:5010266359632
Image 1
LOCTITE® EA 3463 is a versatile, dual component, easy to use, steel-filled epoxy repair putty. It is applied like a putty and when cured it exhibits high compressive strength and good adhesion to most surfaces. This product stops leaks in pipes and tanks, fills oversized bolt holes, smoothes welds, and repairs non-structural defects in castings or holes in tanks. This product is typically used in applications with an operating temperature range of -30 °C to +121 °C.
Steel-filled kneadable stick
Operating temperature range -55 °C to +120 °C.
For emergency repair of tanks, pipes and castings
Save to list

€18.00/ pieceexcl. VAT

€21.78incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
3463
Application
Metal-filled compounds
Weight
50 g