






€82.61/ pieceexcl. VAT
€99.96incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Series | LB 8014 |
Type | Anti-seize lubricant |
Packaging | Can |
Temperature | from -30 to 400 |
Colour | White |
Weight | 907 g |
Water-soluble | No |