LOCTITE

LOCTITE AA 352 UV Adhesive 250ml

  • ERIKS:14720053
  • Manufacturer:5010266352619
Image 1
Thixotropic clear UV curing adhesive. Especially designed for vertical application. Recommended for glass in combination with glass, metal, ceramic and Glass Reinforced Plastic (GRP).
Save to list

€297.62/ pieceexcl. VAT

€360.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
352
Application
Light cure
Volume
250 ml
Colour
Amber (translucent)