LOCTITE

LOCTITE AA 3295 Twin Syringe High Strength Tack Free 50ml

  • ERIKS:23168118
  • Manufacturer:5010266215631
Image 1
Loctite 3295 Twin Syringe High Strength Tack Free
Save to list

€42.49/ pieceexcl. VAT

€51.41incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
3295
Application
Structural bonding
Volume
50 ml
Colour
Green