LOCTITE

LOCTITE AA 326 BO50ML FR/NL

  • ERIKS:23168089
  • Manufacturer:5010266326351
Image 1
LOCTITE® AA 326 is a general-purpose structural adhesive for fast cure and high shear strength. Among other applications, the 2-step acrylic is used in magnet bonding in electric motors. It has good adhesion to different types of ferrites, a fixture time of less than 3 minutes and a high shear strength of 15 N/mm². It can be used in temperatures up to +120°C. Requires LOCTITE SF 7649 to activate.
Fast fixture time within minutes (< 3 min)
Medium viscosity (thixotropic) supports ease of automation and non-sag behavior
Temperature resistance up to +120°C
High shear strength of 15 N/mm²
Save to list

€68.32/ pieceexcl. VAT

€82.67incl. VAT

8 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
326
Application
Structural bonding
Volume
50 ml
Colour
Amber (yellow)