LOCTITE

LOCTITE AA 319 KT0.5ML FR/NL

  • ERIKS:11905083
  • Manufacturer:3255460169157
Image 1
LOCTITE® AA 319 is a 1-component acrylic-based adhesive that offers structural bonding solutions for materials such as glass, metal, ceramics and plastics. Typical applications include bonding of rear-view mirrors onto glass. Compensates for different thermal expansion of parts. To ensure a fast and reliable cure, activator mesh should be used.
Cures when confined between close-fitting parts with the aid of activating mesh (activator)
Compensates different thermal expansion of parts
Application pack for vehicle repair market: LOCTITE AA 319 + activator mesh
Product base: modified acrylic ester + activator mesh
Fixture time: 1 min.
Service temperature range: up to +120°C
Shear strength (GBMS): 10 N/mm ²
Save to list

€13.57/ pieceexcl. VAT

€16.42incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
319
Application
Structural bonding
Volume
50 ml
Colour
Amber (yellow)