LOCTITE

LOCTITE 8104 Grease applications with synthetic parts 75ml

  • ERIKS:11198849
  • Manufacturer:5010266004730
Image 1
LOCTITE® LB 8104 is a colourless grease based on silicone and thickened with silica gel. It has a wide temperature range (up to +200°C), lubricating most plastics and elastomeric components. It has an H1 NSF Reg No of 122981 and is graded NLGI Class 2/3.
Save to list

€16.19/ pieceexcl. VAT

€19.59incl. VAT

46 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Volume
0.75 l
Application
Lubrication - grease
Colour
Colourless