LOCTITE

LOCTITE 8013 - Anti-Seize, very pure 454g

  • ERIKS:23168857
  • Manufacturer:5010266376219
Image 1
LOCTITE® LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.
Save to list

€143.30/ pieceexcl. VAT

€173.39incl. VAT

20 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Content
0.454 kg
Application
Lubrication - anti seize
Colour
Dark grey