LOCTITE

LOCTITE 7457 Activator 150ml

  • ERIKS:23168071
  • Manufacturer:5010266294384
Image 1
Transparent, colorless to slightly amber amine-based instant bonding liquid accelerator for LOCTITE cyanoacrylate adhesives. It can be either pre- or post-applied to the bond.
LOCTITE® SF 7457 is a transparent, colorless to slightly amber, amine-based liquid used to increase the cure speed of LOCTITE cyanoacrylate adhesives. Can be either pre- or post-applied. Used pre-applied, it can be detected by fluorescence. It provides good on-part life and is especially suited post-application. Used for securing wires or coils to PCBs, tamper proofing adjustable components, mounting stand-offs, edge guides and board stiffeners, etc.
Recommended for use on plastics prone to stress cracking
Good on-part life - can be pre- or post-applied
Save to list

€47.03/ pieceexcl. VAT

€56.91incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
7457
Application
Surface treatment
Volume
150 ml
Colour
Colourless