LOCTITE

LOCTITE 7386 Multi Bond Activator 500ml

  • ERIKS:11874094
  • Manufacturer:5010266198644
Image 1
Image 2
Image 1
Image 2
Single component non-CFC solvent based surface activator. The activator is designed to promote the cure of Loctite toughened acrylic adhesives, MULTIBOND 329 & 330. The activator is highly Flammable.
Save to list

€110.93/ pieceexcl. VAT

€134.23incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
7386
Application
Surface treatment
Volume
500 ml
Colour
Transparent yellow
Packaging
Syringe