

€13.30/ pieceexcl. VAT
€16.09incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOCTITE |
Series | 641 |
Application | Retaining |
Volume | 10 ml |
Colour | Yellow |
Operating temperature | from -55 to 150 °C |
Viscosity | from 90 to 180 mPa·s |
Gap width | 0.10 mm |
Packaging | Bottle |