LOCTITE

LOCTITE 640-50ML Fügeprodukt

  • ERIKS:13796842
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
640
Application
Retaining
Volume
50 ml
Colour
Green
Operating temperature
from -55 to 175 °C
Gap width
0.1mm
Packaging
Bottle