LOCTITE

LOCTITE 601-50ML Fügeprodukt

  • ERIKS:13790389
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
601
Application
Retaining
Volume
50 ml
Colour
Green
Operating temperature
from -55 to 150 °C
Gap width
0.1 mm
Packaging
Bottle
Physical form
Niedrigviskos