LOCTITE

LOCTITE 5990 Silicone Sealant 40ml

  • ERIKS:13524006
  • Manufacturer:5010266005270
Image 1
LOCTITE® SI 5990 is a non-corrosive silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The nature of LOCTITE SI 5990 reduces the migration of liquid product after application to the part. It has excellent temperature resistance characteristics and can also be used for electrical insulating applications. This product is typically used in applications up to 350 °C. The product has leading health and safety features.
Suitable for all kinds of surfaces including metals, plastics
High temperature resistance
Electrical insulating product
Oil resistant
Copper color
Leading in health & safety features
Save to list

€12.35/ pieceexcl. VAT

€14.94incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5990
Packaging
Pipe
Volume
40 ml