LOCTITE

LOCTITE 518, 300ml

  • ERIKS:13283993
  • Manufacturer:5010266012131
Image 1
Image 2
Image 1
Image 2
LOCTITE® 518 cures when confined in the absence of air between close-fitting metal surfaces. It is an anaerobic gasketing material designed for use on rigid iron, aluminum, and steel flanged mating surfaces. LOCTITE 518 fills gaps up to 0.25mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service. Typical applications include sealing close-fitting joints between rigid metal faces and flanges. It is also used as a formed-in-place gasket on rigid flanged connections, e.g. transmissions and motor housings.
Semi-flexible, medium-strength anaerobic flange gasket
For active and inactive rigid metal flanges
Cures through minor surface contamination
Adapts to flange surface irregularities and gaps up to 0.25 mm
Gel-type consistency
Seals instantly against low pressure
Reduces inventory costs – no need for large inventory of cut gaskets
Resists high pressure when fully cured
No compression set or misaligned gaskets
Easy to automate
Reduces process costs – eliminates manual assembly of conventional gaskets
NSF registered
Save to list

€164.17/ pieceexcl. VAT

€198.65incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE