LOCTITE

LOCTITE 460 Low Odour Low Bloom Low Viscosity 20g

  • ERIKS:11008659
  • Manufacturer:5010266008615
Image 1
Image 2
Image 1
Image 2
For use where cosmetic appearance is important. Will not leave the white mark or "bloom" that other instant adhesives can leave on materials. Pleasant to use - free from irritating odours.
Save to list

€27.42/ pieceexcl. VAT

€33.18incl. VAT

27 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
460
Weight
20 g