LOCTITE

LOCTITE 401 Instant 20g

  • ERIKS:13523989
  • Manufacturer:5010266340210
Image 1
Image 2
Image 1
Image 2
LOCTITE® 401 is a fast curing instant adhesive designed for the assembly of difficult-to-bond materials requiring uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. LOCTITE 401 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repairs and all types of small emergency repairs.
Universal instant adhesive
Very high strength on close-fitting parts
Perfect for all quick repairs and all types of small emergency repairs
Bonds a wide range of similar or dissimilar substrates (metals, rubber, wood, cardboard, ceramics, as well as most plastics)
Save to list

€21.57/ pieceexcl. VAT

€26.10incl. VAT

Sold per: 12Min. order: 12

53 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
401
Weight
20 g