LOCTITE

LOCTITE 3342-300ML Strukturklebstoff 300 ml

  • ERIKS:13769192
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
3342
Application
Instant adhesive
Volume
300 ml
Colour
Brown / Yellow
Max. operation temperature
180 °C