LOCTITE

LOCTITE 330/7388-50/40ML Loctite 2K-Klebstoff

  • ERIKS:13768886
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
330/7388
Volume
40 ml
Operating temperature
from -55 to 100 °C
Viscosity
from 35000 to 70000 mPa·s
Gap width
<= 0.4 mm