LOCTITE

LOCTITE 290 High Strength Penetrating 10ml

  • ERIKS:13245065
  • Manufacturer:4100630000084
Image 1
Image 2
Image 1
Image 2
Recommended for locking preassembled fasteners, e.g. instrumentation screws, electrical connectors and set screws.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
290
Application
Threadlocking
Volume
10 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 10 to 30 mPa·s
Gap width
<= M 6