LOCTITE

LOCTITE 278, 50 ml Bottle

  • ERIKS:11555221
  • Manufacturer:5010266428437
Image 1
LOCTITE® 278 is a green, high strength, medium viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 20 min, brass 20 min and stainless steel 60 min. Can tolerate slight contaminations of industrial oils. High temperature resistance.
Save to list

€56.49/ pieceexcl. VAT

€68.35incl. VAT

2 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
278
Application
Threadlocking
Volume
50 ml