LOCTITE

LOCTITE 270 High Strength Studlock 10ml

  • ERIKS:13761833
Image 1
Image 2
Image 1
Image 2
High strength threadlocker for fasteners up to 3/4" (20mm). Secures large studs and bolts. Intended for parts that do not require disassembly. Cures fast and reliably on most metal surfaces. Seals threads against industrial fluids.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
270
Application
Threadlocking
Volume
10 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 400 to 600 mPa·s
Gap width
<= M 20
Thread diameter
M 20