LOCTITE

LOCTITE 243 Medium Strength Oil Tolerant 10ml

  • ERIKS:13759382
Image 1
Image 2
Image 1
Image 2
Effective on all types of metal threaded fasteners. Prevents loosening on vibrating parts such as pumps, motor mounting bolts, gear boxes or presses. Recommended for use where disassembly with hand tools is required for servicing and where parts are contaminated with oil.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
243
Application
Threadlocking
Volume
10 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 250 to 500 mPa·s
Gap width
<= M 36