

€18.72/ pieceexcl. VAT
€22.65incl. VAT
74 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Type | 241 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1.1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1" |