LMC

LMC Trim ring for TW coupling HYPALON GSD 4"

  • ERIKS:13021180
Image 1
Save to list

€12.31/ pieceexcl. VAT

€14.90incl. VAT

30 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Material
CSM
Colour
Green
Connection termination size
4"
Temperature range
from -40 to 145 °C