

€452.55/ pieceexcl. VAT
€547.59incl. VAT
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | AISI 316 |
Type | Swivel |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 2" |
Shape | Swivel |
Temperature range | from -20 to 100 °C |