

€47.32/ pieceexcl. VAT
€57.26incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | GM |
Type | GM |
Diameter, hose connector | 13 mm |
Size of threaded connection (inch) | 1/2" |
Thread connection | External thread BSPP/NPT |
Material | Steel, nickel plated |
Type | GM |