LMC

LMC Seal Cam & Groove FPM core with open PTFE envelope, type EDVP 3"

  • ERIKS:11252794
Image 1
Save to list

€127.34/ pieceexcl. VAT

€154.08incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.34

-

10+

€120.81

5.13%

25+

€114.28

10.26%

50+

€104.48

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VP
Material
PTFE Envelope with FPM Filler
Colour
White
Connection termination size
3"
Temperature range
from -10 to 200 °C