LMC

LMC Seal Cam & Groove FPM core with open PTFE envelope, type EDVP 2"

  • ERIKS:10037797
Image 1
Save to list

€74.69/ pieceexcl. VAT

€90.37incl. VAT

19 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.69

-

10+

€70.86

5.13%

25+

€67.03

10.26%

50+

€61.28

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VP
Material
PTFE Envelope with FPM Filler
Colour
White
Connection termination size
2"
Temperature range
from -10 to 200 °C