

€16.25/ pieceexcl. VAT
€19.66incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.25 | - |
10+ | €15.28 | 6.00% |
25+ | €14.30 | 12.00% |
50+ | €13.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | VP |
Material | PTFE Envelope with FPM Filler |
Colour | White |
Connection termination size | 2.1/2" |
Temperature range | from -15 to 200 °C |