LMC

LMC Seal Cam & Groove FPM core with open PTFE envelope, type EDVP 1/2"

  • ERIKS:10069883
Image 1
Save to list

€33.42/ pieceexcl. VAT

€40.44incl. VAT

16 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.42

-

10+

€31.71

5.13%

25+

€30.00

10.26%

50+

€27.42

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VP
Material
PTFE Envelope with FPM Filler
Colour
White
Connection termination size
1/2"
Temperature range
from -10 to 200 °C